

GATES
GATES
24EFCPSX50FT
GATES GATES
Description
24EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Hydraulic Hose; 1-1/2" Inner Diameter; 2.26" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
46511706
BDI #
1100857
Details
103.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24EFCPSX50FT/p/1100857
Your Price
$ 103.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.48
EAN
0770075379447
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46511706
Long Description
Hydraulic Hose; 1-1/2" Inner Diameter; 2.26" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.26 Inch | 57.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh