Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2640D-025V35 https://www.bdiexpress.com/medias/INDLGSHOSEXX-2640D-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwMXxpbWFnZS9qcGVnfGFEQTRMMmhqTVM4eE1EazROVEEwT0RFM09EY3hPQzlKVGtSTVIxTklUMU5GV0ZoZk1qWTBNRVJmVDFKSFh6TXdNSGd6TURBdWFuQm58Nzk4ODhiZDVjODFjNjRiNmY4NDVhNzQzZDljNDZlNDQyMTRiNjI4YTdiZDIzYzRhNTFjNmM2MDMzY2UxY2IzMA
26581677 Hoses 

PARKER PARKER

2640D-025V35

Description

2640D-025V35 WATERBLAST HOSE, 6004ST 4MM ID POM/PA ORANGE (SMARTCATALOG)

Pressure Water Hose; 5/32" Inside Diameter; 0.47" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Orange; 40600 PSI | 2799 Bar Operating Pressure

Part #

2640D-025V35

BDI #
26581677

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
1
Weight / US pound
0.21
Product Group - BDI
F02192
Type of Hose
Pressure Water
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Orange
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
40600 PSI | 2799 Bar
Typical Use
Water Jet Cutting Equipment and Ship Washdown
Price Unit
FT
Inch - Metric
Inch
Other Features
6 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Water
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.2
Long Description
Pressure Water Hose; 5/32" Inside Diameter; 0.47" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Orange; 40600 PSI | 2799 Bar Operating Pressure
Outside Diameter
0.47 Inch | 11.938 Millimeter
Inside Diameter
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh