GATES
GATES
28661
GATES GATES
Description
28661 ; POR MULTI-USE HOSE
Hose, Multi Purpose; 3/8" ID; 0.688" OD; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Part #
28661
BDI #
20891516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/28661/p/20891516
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.005
EAN
0072053006544
Product Group - BDI
F02192
Type of Hose
Multi Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
0 Deg F To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Low Pressure Air | Water | Agricultural Spraying | Oil | Grease | Air Spray Painting
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
One-Braid Polyester Cord Reinforcement | 300 FT Length
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
48.08
Long Description
Hose, Multi Purpose; 3/8" ID; 0.688" OD; Nitrile Inner Material; Nitrile Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


