Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2IN 19W USO MULTIPLE 50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-19W-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUxOXxpbWFnZS9qcGVnfGFHSTRMMmhpWXk4eE1UQXdNell3TWpZNU9ESTNNQzlKVGtSSFFWUklUMU5GV0ZoZk1UbFhYMUpFWHpNd01IZ3pNREF1YW5CbnxlOGEzMDk5YjNmZTkxODEyYTczN2UzNDY4YjgwMjU2YjUzZmZlMzlhYTFiNWE1MGJmZDYxOTQ0YmMyODQ4ZTFj
23287211 Hoses 

GATES GATES

2IN 19W USO MULTIPLE 50FT

Description

GATES 2IN 19W USO MULTIPLE 50FT

Hydraulic Hose; 2" Inside Diameter; 2.64" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 250 PSI | 17 Bar Operating Pressure

Part #

2IN 19W USO MULTIPLE 50FT

BDI #
23287211

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
250 PSI | 17 Bar
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Textile Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.64" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.64 Inch | 67.056 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh