

CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX RED
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX RED WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Suction and Discharge; 2" Inside Diameter; 2.24" Outside Diameter; Rubber | PVC Inner Material; PVC Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Part #
2IN SPIRAFLEX RED
BDI #
425242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-RED/p/425242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.153
EAN
0037256212192
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber | PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agriculture | Construction | Industry | Marine | Mining
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 1 Layer Longitudinal Synthetic Yarn | Medium Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
108
Long Description
Suction and Discharge; 2" Inside Diameter; 2.24" Outside Diameter; Rubber | PVC Inner Material; PVC Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.24 Inch | 56.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh