

CONTINENTAL
CONTINENTAL
2IN SPIRATHANE LD CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
2IN SPIRATHANE LD BLUE HOSE ; MATERIAL HANDLING
Material Handling; 2" Inside Diameter; 2.35" Outside Diameter; Polyurethane Inner Material; Clear; 25 PSI - 1.7 Bar Operating Pressure
Part #
20013123
BDI #
423734
Details
1729.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRATHANE-LD-CLEAR-WHITE/p/423734
Your Price
$ 1,729.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
15.42
EAN
0037256132346
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Dry Pneumatic Conveying of Solid | Low Pressure Blowing
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid Pliovic with PVC Helix | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Manufacturer Internal Number
20013123
Weight / LBS
34
Long Description
Material Handling; 2" Inside Diameter; 2.35" Outside Diameter; Polyurethane Inner Material; Clear; 25 PSI - 1.7 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.35 Inch | 59.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh