Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX100FT 500 MP AIR DRILL BLACK https://www.bdiexpress.com/medias/INDGATHOSEXX-500MP-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzJ8aW1hZ2UvanBlZ3xhR1JsTDJnMk1pODVNelk0TmpRMU5EQXlOalUwTG1wd1p3fDE3MWFlZGRkOTc1OWUwMTc3NjYyZmZlZmQyNjBiNzU0NmVjNzUzYzZmNWUyNzRiZDc0NTA1N2IyMzhiNGM4ZTc
18201511 Hoses 

GATES GATES

2INX100FT 500 MP AIR DRILL BLACK

Description

2"X100' 500 MP AIR DRILL BLACK ; MINING HOSE 100'/REEL

Mining; 2" Inside Diameter; 2-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure

Part #

3618-0805

BDI #
18201511

Details

27.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.22 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.63
EAN
0072053670622
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-22 To 180 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Construction and Pneumatic Mining | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 14 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Item Number
36180805
Weight / LBS
139
Long Description
Mining; 2" Inside Diameter; 2-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
2.5 Inch | 63.5 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh