Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX100FT ARVAC SW https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARVAC-SW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk0NXxpbWFnZS9qcGVnfGFETTBMMmhqTnk4eE1UQXdNemN6T1RZMk9EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlFWSldRVU5mVTFkZlFreExYek13TUhnek1EQXVhbkJufGMzN2RjMWY5ODE5NDJmZjBiNzM1MmMxMjQ3MzQ2MDMxNTk3MmFjNzA4Yjc5N2JhZjc4YjY2NDkxNWNhMTgwZTQ
24576309 Hoses 

CONTINENTAL CONTINENTAL

2INX100FT ARVAC SW

Description

2INX100FT ARVAC SW HOSE ; 100FT/REL MTL HNDL THERMOPLASTIC

Material Handling Hose; 2" Inside Diameter; 2.46" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure

Part #

2INX100FT ARVAC SW

BDI #
24576309

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.24
EAN
0037256063701
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Nitrile | Polyurethane | PVC
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 2.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
67
Long Description
Material Handling Hose; 2" Inside Diameter; 2.46" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.46 Inch | 62.484 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh