

CONTINENTAL
CONTINENTAL
2INX100FT STEEL AIR 500
CONTINENTAL CONTINENTAL
Description
2IN STEEL YEL 500 AIR HOSE ; NON-RETURNABLE 100FT L SBR
Multipurpose Hose; 2" Inside Diameter; 2.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 500 PSI | 34.5 Bar Operating Pressure
Part #
2INX100FT STEEL AIR 500
BDI #
24572323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-STEEL-AIR-500/p/24572323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.716
EAN
0037256128523
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
500 PSI | 34.5 Bar
Typical Use
Construction | Industrial | Mining | Quarry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
159
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 500 PSI | 34.5 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.66 Inch | 67.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh