Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX300FT FLEXWING PETROLEUM RED 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWPL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3OHxpbWFnZS9qcGVnfGFEQXhMMmcyTVM4eE1UQXdNemMwTlRZek1qSTROaTlKVGtSRFZFaElUMU5GV0ZoZlJsZFFURjlTUkY4ek1EQjRNekF3TG1wd1p3fDg3OWY0NmM1N2U3Y2MwMmVmMTU2YmFiZTA3NWQ5NDBhNGQ4NzU1NDRjMjM5NDY0Yzc0YjdkMWJjMWQ3ZDI0ZGY
24574534 Hoses 

CONTINENTAL CONTINENTAL

2INX300FT FLEXWING PETROLEUM RED 150

Description

2IN FLXWNG RED 150 PET HOSE ; POR NON-RETURNABLE 300FT L PETROLEUM SBR

Petroleum Hose; 2" Inside Diameter; 2.55" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure

Part #

2INX300FT FLEXWING PETROLEUM RED 150

BDI #
24574534

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.529
EAN
0037256503962
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-35 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With White Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
390
Long Description
Petroleum Hose; 2" Inside Diameter; 2.55" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.55 Inch | 64.77 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh