HANSA FLEX
HANSA FLEX
2TE DN10 Hydraulická hadica
HANSA FLEX HANSA FLEX
Description
HANSA FLEX 2TE DN10 Hydraulická hadica
Hydraulic Hose; 3/8" Inside Diameter; 0.661" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI | 126 Bar Operating Pressure
Part #
2TE DN10 Hydraulická hadica
BDI #
15035473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2TE-DN10-Hydraulick%C3%A1-hadica/p/15035473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1825 PSI | 126 Bar
Typical Use
General Applications
Price Unit
FT
Inch - Metric
Inch
Other Features
1 or 2 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://hansa-flex.in
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.661" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI | 126 Bar Operating Pressure
Outside Diameter
0.661 Inch | 16.789 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh