

GATES
GATES
2X300FT WATER MSTR PLUS PVC LF 150D RED
GATES GATES
Description
2X300' WATER MSTR PLUS PVC LF 150D RED ; 300FT/REL WATER HOSE
Water Hose; 2" Inside Diameter; 2.24" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 150 PSI | 10 Bar Operating Pressure
Part #
7744-1539
BDI #
22285785
Details
10.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2X300FT-WATER-MSTR-PLUS-PVC-LF-150D-RED/p/22285785
Your Price
$ 10.58 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.16
EAN
0770075697008
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Mining | Construction | Industrial | Agriculture | Marine Service
Price Unit
PALLET
Package Quantity
300FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 300 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441539
Long Description
Water Hose; 2" Inside Diameter; 2.24" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.24 Inch | 56.896 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh