https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2NXxpbWFnZS9qcGVnfGFEUTJMMmhqWXk4eE1UQXdNemN4TnpnME5UQXlNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYek13TUhnek1EQXVhbkJufGQ3ZGU3MWM1YWVjOWQ3MmYyZjYyOTQzYzkwOWU0OTdhNjg5ZTM3ZDM3NTZkZWIyODdiYjM4ZWU2Mjg4ZmU0M2Q
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2NXxpbWFnZS9qcGVnfGFEUTJMMmhqWXk4eE1UQXdNemN4TnpnME5UQXlNaTlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYek13TUhnek1EQXVhbkJufGQ3ZGU3MWM1YWVjOWQ3MmYyZjYyOTQzYzkwOWU0OTdhNjg5ZTM3ZDM3NTZkZWIyODdiYjM4ZWU2Mjg4ZmU0M2Q
CONTINENTAL
CONTINENTAL
3-1/2X100FT MARINE SOFTWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
3-1/2IN MARINE SOFTWALL WET EXHAUST HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ
Marine Hose; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
3-1/2X100FT MARINE SOFTWALL WET EXHAUST
BDI #
24572041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2X100FT-MARINE-SOFTWALL-WET-EXHAUST/p/24572041
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.858
EAN
0037256494291
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Water Discharge | Scuppers and Bilge Pump
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
194
Long Description
Marine Hose; 3-1/2" Inside Diameter; 4.09" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.09 Inch | 103.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

