GATES
GATES
3-1/2X5FT GS COOLANT AIR 35 HW
GATES GATES
Description
3-1/2X5FT GS COOLANT AIR 35 HW ; COOLANT HOSE
Marine; 3-1/2" Inside Diameter; 3.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Part #
3-1/2X5FT GS COOLANT AIR 35 HW
BDI #
20903432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2X5FT-GS-COOLANT-AIR-35-HW/p/20903432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.005
EAN
0072053177589
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Engine Coolant | Industrial | Marine | Stationary Engine
Price Unit
CARTON
Package Quantity
5FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 5 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
7.56
Long Description
Marine; 3-1/2" Inside Diameter; 3.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.93 Inch | 99.822 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh