

CONTINENTAL
CONTINENTAL
3/4 MARINE SAE J1527-A2
CONTINENTAL CONTINENTAL
Description
3/4IN MARINE SAE BLACK HOSE ; SAE
Hose; Marine; 3/4" Inside Diameter; 1.17" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
20133334
BDI #
21594447
Details
1984.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4-MARINE-SAE-J1527-A2/p/21594447
Your Price
$ 1,984.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.191
EAN
0037256271144
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Marine Gasoline Tanks
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
Spiral Plied Synthetic Fabric With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental.com
Weight / LBS
40
Long Description
Hose; Marine; 3/4" Inside Diameter; 1.17" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh