

CONTINENTAL
CONTINENTAL
3/4IN HYDROCARBON DRAIN BLUE
CONTINENTAL CONTINENTAL
Description
3/4IN HYDROCARBON DRAIN BLUE HOSE ; 50FT/BOX
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/4IN HYDROCARBON DRAIN BLUE
BDI #
27339287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-HYDROCARBON-DRAIN-BLUE/p/27339287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.279
EAN
0037256579684
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Neoprene
Color
Blue
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Hydrocarbon Drain Service
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
31.5
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh