Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN NUTRIFLO S/D WHITE https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NnxpbWFnZS9qcGVnfGFERXdMMmcxWlM4eE1UQXdNemMwT0RjME5USTBOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlYwaFVYek13TUhnek1EQXVhbkJufGNhODM3ZTJiY2IzZjc3YjVlMDk1YTlmMjk5ODQ0Y2M1OGUyYWFlYTA4MTE4ZWI1NmI2YTJiMzkwMDQ4NDBiNGU
423451 Hoses 

CONTINENTAL CONTINENTAL

3/4IN NUTRIFLO S/D WHITE

Description

3/4IN NUTRIFLO S/D WHITE FOOD HOSE ; HELIX 100FT/REL

Food and Beverage Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 106 PSI | 7.3 Bar Operating Pressure

Part #

3/4IN NUTRIFLO S/D WHITE

BDI #
423451

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.084
EAN
0037256219115
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.18
Long Description
Food and Beverage Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 106 PSI | 7.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.01 Inch | 25.654 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh