

CONTINENTAL
CONTINENTAL
3/4INX200FT PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
3/4IN PLIOVIC FG 150 HOSE ; 200FT L FOOD/BEVERAGE SYNTHETIC YARN
Food and Beverage; 3/4" Inside Diameter; 1.02" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 150 PSI - 10 Bar Operating Pressure
Part #
3/4INX200FT PLIOVIC FG
BDI #
423507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX200FT-PLIOVIC-FG/p/423507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.089
EAN
0037256211713
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
PACK
Package Quantity
200FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 200 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
38
Long Description
Food and Beverage; 3/4" Inside Diameter; 1.02" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh