Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT 18MB AIR DRILL 500PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-18MB-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzZ8aW1hZ2UvanBlZ3xhREUzTDJobVlpODVNelk0TmpRME9URXhNVE0wTG1wd1p3fGFmYWZhYmVmMjVjMmExOGU2NDIwMThmZGRiYTM4Zjg4YTM5YTlkMTRhODAzZTY3ODBiNjUwYmUwZWY5MWI4ZDc
18201489 Hoses 

GATES GATES

3/4INX50FT 18MB AIR DRILL 500PSI

Description

3/4"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL

Mining; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure

Part #

3618-0011

BDI #
18201489

Details

18.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.07 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.19
EAN
0072053213690
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Drill | Construction | Industrial | Pneumatic Mining
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Item Number
36180011
Weight / LBS
20.5
Long Description
Mining; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh