Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT SAFETY STRIPE HEATER 50PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-284-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NXxpbWFnZS9qcGVnfGFERXpMMmhrTkM4eE1UQXdNell4TVRrd05qQTNPQzlKVGtSSFFWUklUMU5GV0ZoZk1qZzBYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGQwNTNkM2YwZjQxNjZiZTRkMjJiODE4YmQ4NjZlNTQ1ZjUzMjE2ZjhiMjg2YjZhMDAyN2FhNTUyNGVmMmJlZWI
18201402 Hoses 

GATES GATES

3/4INX50FT SAFETY STRIPE HEATER 50PSI

Description

3/4INX50FT SAFETY STRIPE HEATER 50PSI ; 28412 SS HTR HEATER HOSE

Heater Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 50 PSI | 3 Bar Operating Pressure

Part #

3/4INX50FT SAFETY STRIPE HEATER 50PSI

BDI #
18201402

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0072053066326
Product Group - BDI
F02192
Type of Hose
Heater
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Heavy Duty Truck | Bus | Off-Road Construction Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Heater
Manufacturer URL
https://www.gates.com
Long Description
Heater Hose; 3/4" Inside Diameter; 1.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.02 Inch | 25.908 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh