

CONTINENTAL
CONTINENTAL
3/8 FLEXSHIELD SAE J1527 A1-15/ISO 7840
CONTINENTAL CONTINENTAL
Description
3/8 FLEXSHIELD SAE J1527 A1-15/ISO 7840 ; HOSE 500FT/REL MOQ
Marine Hose; 3/8" Inside Diameter; 0.73" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Part #
20464769
BDI #
27602643

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8-FLEXSHIELD-SAE-J1527-A1-15-ISO-7840/p/27602643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.09
EAN
0037256386466
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Marine Gasoline Tank
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral with Nylon Barrier
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
100
Long Description
Marine Hose; 3/8" Inside Diameter; 0.73" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
0.73 Inch | 18.542 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh