https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4MXxpbWFnZS9qcGVnfGFEVXdMMmhqWkM4eE1UQXdNemN5TmpnNE9EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlIV1Y4ek1EQjRNekF3TG1wd1p3fDFhNDQ5YWVkYzYzNzM1NWM3NWE3ZGJiMmZhYzkzMzEyMTIyMjY4NTEyMjlkZGIyMWQwNDNmMTQ2MzhlZjJiMjc
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4MXxpbWFnZS9qcGVnfGFEVXdMMmhqWkM4eE1UQXdNemN5TmpnNE9EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlIV1Y4ek1EQjRNekF3TG1wd1p3fDFhNDQ5YWVkYzYzNzM1NWM3NWE3ZGJiMmZhYzkzMzEyMTIyMjY4NTEyMjlkZGIyMWQwNDNmMTQ2MzhlZjJiMjc
CONTINENTAL
CONTINENTAL
3/8INX500FT INSTA-GRIP 300 GREY
CONTINENTAL CONTINENTAL
Description
3/8INX500FT INSTA-GRIP 300 GREY HOSE ; MP 500FT/REL
Air and Multipurpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure
Part #
3/8INX500FT INSTA-GRIP 300 GREY
BDI #
423101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX500FT-INSTA-GRIP-300-GREY/p/423101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.071
EAN
0037256443534
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
70
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

