

JASON
JASON
3058-0200-100
JASON JASON
Description
3058-0200-100 NBR/PVC DROP SUCTION HOSE ; 2" ID 2.68" OD 100FT/REEL
Hose, Petroleum; 2" ID; 2.68" OD
Part #
3058-0200-100
BDI #
21439464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3058-0200-100/p/21439464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0
EAN
0746041435608
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Petroleum
Product Specification
Hose, Petroleum; 2" ID; 2.68" OD
Long Description
Hose, Petroleum; 2" ID; 2.68" OD