GATES
GATES
36GMV 100FT/CARTON
GATES GATES
Description
36GMVXCTN ; 36GMVXCTN /FT
Hydraulic; 2-1/4" Inside Diameter; 2.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 90 PSI - 6.2 Bar Operating Pressure
Part #
70147
BDI #
1104818
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/36GMV-100FT-CARTON/p/1104818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.572
EAN
0072053318128
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
90 PSI | 6.2 Bar
Typical Use
Automotive | Petroleum and Water-Base Hydraulic Fluid
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 Spiral Textile with Steel Wire Helix | Bend Radius 7 Inch | Burst Pressure 350 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.26
Long Description
Hydraulic; 2-1/4" Inside Diameter; 2.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 90 PSI - 6.2 Bar Operating Pressure
Outside Diameter
2.76 Inch | 70.104 Millimeter
Inside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh