Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3INX100FT FLEXWING GRAY 150
24572293 Hoses 

CONTINENTAL CONTINENTAL

3INX100FT FLEXWING GRAY 150

Description

3IN FLEXWING GRAY 150 HOSE ; NON-RETURNABLE 100FT L SBR

Chemical Hose; 3" Inside Diameter; 3.73" Outside Diameter; Butyl Rubber Inner Material; EPDM Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure

Part #

3INX100FT FLEXWING GRAY 150

BDI #
24572293

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.142
EAN
0037256220951
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Butyl Rubber
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
253.7
Long Description
Chemical Hose; 3" Inside Diameter; 3.73" Outside Diameter; Butyl Rubber Inner Material; EPDM Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.73 Inch | 94.742 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh