GATES
GATES
3RLA-30R2 X25FT
GATES GATES
Description
3RLA-30R2 X25FT HYDRAULIC HOSE (SMARTCATALOG)
Hydraulic Hose; 3/16" Inside Diameter; 0.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
32845312
BDI #
28363344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3RLA-30R2-X25FT/p/28363344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
770075706243
Weight / US pound
1.82
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.41" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
0.41 Inch | 10.414 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh