

GATES
GATES
3X200 CHEM MASTER PLUS UHMWPE 150SD SEMO
GATES GATES
Description
3X200 CHEM MASTER PLUS UHMWPE 150SD SEMO ; CHEMICAL HOSE 400FT/REL
Chemical Hose; 3" Inside Diameter; 3.53" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4697-0022
BDI #
22285065
Details
94.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X200-CHEM-MASTER-PLUS-UHMWPE-150SD-SEMO/p/22285065
Your Price
$ 94.78 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.8
EAN
0770075307136
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46970022
Weight / LBS
352
Long Description
Chemical Hose; 3" Inside Diameter; 3.53" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.53 Inch | 89.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh