

GATES
GATES
3X200 CHEM MASTER PLUS XLPE 150SD BLACK
GATES GATES
Description
3X200 CHEM MASTER PLUS XLPE 150SD BLACK ; CHEMICAL HOSE 400FT/REL
Chemical Hose; 3" Inside Diameter; 3.58" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4695-0699
BDI #
22285085
Details
93.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3X200-CHEM-MASTER-PLUS-XLPE-150SD-BLACK/p/22285085
Your Price
$ 93.36 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.82
EAN
0072053655414
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 18 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46950699
Weight / LBS
362
Long Description
Chemical Hose; 3" Inside Diameter; 3.58" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
3.58 Inch | 90.932 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh