GATES
GATES
4-1/2INX100FT 1/8IN THK 609W MH 40PSI
GATES GATES
Description
4-1/2"X100' 1/8" THK 609W MH 40PSI ; MATERIAL HANDLING HOSE 100'/REEL
Material Handling; 4-1/2" Inside Diameter; 4.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Part #
3129-0675
BDI #
18201421
Details
43.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4-1-2INX100FT-1-8IN-THK-609W-MH-40PSI/p/18201421
Your Price
$ 43.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.87
EAN
0072053652918
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Industrial | Pneumatic Transfer of Bulk Cement
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 54 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
192
Long Description
Material Handling; 4-1/2" Inside Diameter; 4.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
4.97 Inch | 126.238 Millimeter
Inside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh