PARKER
PARKER
462-16
PARKER PARKER
Description
PARKER 462-16
Hydraulic Hose; 1" Inside Diameter; 1.394" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3045 PSI | 210 Bar Operating Pressure
Part #
462-16
BDI #
15066888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/462-16/p/15066888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.8
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3045 PSI | 210 Bar
Typical Use
Construction Machines | Agriculture and Forestry Machines | Materials Handling Machines | Automotive/Machine Tool | Injection Molding and Pulp and Paper Machines
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Layers of High Tensile Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
2.57941
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.394" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3045 PSI | 210 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.394 Inch | 35.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh