

GATES
GATES
4651-01268
GATES GATES
Description
GATES 4651-01268
Hydraulic Hose; 5/8" Inside Diameter; 1.11" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Part #
4651-01268
BDI #
1483897
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4651-01268/p/1483897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Layer of Alternated Spiraled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 1.11" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Outside Diameter
1.11 Inch | 28.194 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh