PARKER
PARKER
492-8
PARKER PARKER
Description
PARKER 492-8
Hydraulic Hose; 1/2" Inside Diameter; 0.744" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 11022 PSI | 760 Bar Operating Pressure
Part #
492-8
BDI #
15067853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/492-8/p/15067853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.02
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
11022 PSI | 760 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.744" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 11022 PSI | 760 Bar Operating Pressure
Outside Diameter
0.744 Inch | 18.9 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh