GATES
GATES
4C5D 440FT/REEL
GATES GATES
Description
4C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 440FT/REL
Hydraulic; 3/16" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Part #
36580020
BDI #
1107542
Details
12.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4C5D-440FT-REEL/p/1107542
Your Price
$ 12.71 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.06
EAN
0072053227734
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Price Unit
REEL
Package Quantity
440FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 440 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.14
Long Description
Hydraulic; 3/16" Inside Diameter; 0.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 1500 PSI - 104 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.52 Inch | 13.208 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh