

GATES
GATES
4IN 4684CF WET EXHAUST MARINE 30PSI
GATES GATES
Description
4" 4684CF WET EXHAUST MARINE 30PSI ; MARINE HOSE 10FT/REL
Marine; 4" Inside Diameter; 4.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 30 PSI - 2.1 Bar Operating Pressure
Part #
4684-1760
BDI #
18201858
Details
41.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-4684CF-WET-EXHAUST-MARINE-30PSI/p/18201858
Your Price
$ 41.51 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.75
EAN
0072053215601
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
General Purpose | Industrial | Marine Wet Exhaust
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric with Built-in Wire Helix | Bend Radius 24 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
16.5
Long Description
Marine; 4" Inside Diameter; 4.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 30 PSI - 2.1 Bar Operating Pressure
Outside Diameter
4.44 Inch | 112.776 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh