

GATES
GATES
4INX100FT MASTER FLEX 100GR WATER
GATES GATES
Description
4" X 100' WATER HOSE ; 100'/REEL
Water Hose; 4" Inside Diameter; 4.52" Outside Diameter; PVC Inner Material; Green; 50 PSI | 3 Bar Operating Pressure
Part #
4INX100FT MASTER FLEX 100GR WATER
BDI #
18202061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-MASTER-FLEX-100GR-WATER/p/18202061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
EAN
0072053309515
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Color
Green
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Thermoplastic Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Weight / LBS
194
Long Description
Water Hose; 4" Inside Diameter; 4.52" Outside Diameter; PVC Inner Material; Green; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.52 Inch | 114.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh