

CONTINENTAL
CONTINENTAL
4INX20FT HD STEAM PILE DRIVER BLACK
CONTINENTAL CONTINENTAL
Description
4INX20FT HD STEAM PILE DRIVER BLACK HOSE ; NON-RETURNABLE 20FT/BOX
Steam Hose; 4" Inside Diameter; 5.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Part #
4INX20FT HD STEAM PILE DRIVER BLACK
BDI #
24575763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX20FT-HD-STEAM-PILE-DRIVER-BLACK/p/24575763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
4.059
EAN
0037256510526
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 406 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Long-Lasting Service in on Shore
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Brass-Coated Steel Cord and Aramid Breaker
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
181.4
Long Description
Steam Hose; 4" Inside Diameter; 5.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
5.63 Inch | 143.002 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh