

CONTINENTAL
CONTINENTAL
4INX20FT VELOCITY WT ORANGE/CLEAR
CONTINENTAL CONTINENTAL
Description
4INX20FT VELOCITY WT ORANGE/CLEAR HOSE ; POR WATER SUCTION PVC
Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure
Part #
4INX20FT VELOCITY WT ORANGE/CLEAR
BDI #
24578657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX20FT-VELOCITY-WT-ORANGE-CLEAR/p/24578657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.909
EAN
0037256522383
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Orange | Clear
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix | Synthetic Braiding
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
31.2
Long Description
Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
4.71 Inch | 119.634 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh