CONTINENTAL
CONTINENTAL
4INX5FT AGFLEX BLACK
CONTINENTAL CONTINENTAL
Description
4INX5FT AGFLEX BLACK ; AIR HOSE
Water Hose; 4" Inside Diameter; 4.47" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 55 PSI | 3.8 Bar Operating Pressure
Part #
4INX5FT AGFLEX BLACK
BDI #
21492635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX5FT-AGFLEX-BLACK/p/21492635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Black
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
55 PSI | 3.8 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
FT
Package Quantity
5FT
Order in Multiples of
5FT
Minimum Order Quantity
1 REEL OF 5 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 16 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
8.45
Long Description
Water Hose; 4" Inside Diameter; 4.47" Outside Diameter; PVC Inner Material; PVC Outer Material; Black; 55 PSI | 3.8 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.47 Inch | 113.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh