GATES
GATES
4M3K
GATES GATES
Description
4M3K XREEL HYDRAULIC HOSE ; 1/4" ID 0.47" OD 3000PSI 440'/REEL
Hose; Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Part #
4M3K
BDI #
21549084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4M3K/p/21549084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0072053318623
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Agriculture | Construction | Mining | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Long Description
Hose; Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh