Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4RLA-30R2 XREEL https://www.bdiexpress.com/medias/INDGATXXXXXX-RLA1-FBHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEQmxMMmd3WkM4eE1EVTRNakExTXpNMU5UVTFNQzlKVGtSSFFWUllXRmhZV0ZoZlVreEJNVjlHUWtoUFUwVmZNekF3ZURNd01DNXFjR2N8MDM1NmIyNzEyMzdiODEwYzMzZTg2MGE3MTExZWZiMDJkYWM4ZDVkYWE1NzI1MjdkZTI3OWI5YzVmOGRhMDE5MQ
27903570 Hoses 

GATES GATES

4RLA-30R2 XREEL

Description

4RLA-30R2 XREEL HYDRAULIC HOSE ; NON-RETURNABLE 550FT/REEL

Hydraulic Hose; 1/4" Inner Diameter; 1/2" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure

Part #

4RLA-30R2 XREEL

BDI #
27903570

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
EAN
0770075706229
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
General Purpose Water | Glycol Antifreeze Solutions | Diesel Fuel | Gasoline Air
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
250 PSI - 17.2 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32845307
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 1/2" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh