GATES
GATES
4TR500X50FT
GATES GATES
Description
4TR500 X50FT HYDRAULIC HOSE ; POR TR500 HIGH-TEMP/AIR BRAKE/ENGINE
Hydraulic; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
46572600
BDI #
1108655
Details
13.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4TR500X50FT/p/1108655
Your Price
$ 13.92 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.65
EAN
0072053721799
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
5.84
Long Description
Hydraulic; 1/4" Inside Diameter; 0.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh