Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4X200FT FUEL MASTER 150SD SMOOTH CVR https://www.bdiexpress.com/medias/INDGATHOSEXX-4688-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5OXxpbWFnZS9qcGVnfGFEUXpMMmhpWmk4eE1UQXdNell3TnpJeU1ESTFOQzlKVGtSSFFWUklUMU5GV0ZoZk5EWTRPRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w2ZWRiMGEzYzJhNThmY2U0N2NjZWM2NzFhOGJkNmQ2ZTI2ZmViOGViZDRjZjhkZjRhOWMyMjU0ZGRmYWEwZjhl
22285409 Hoses 

GATES GATES

4X200FT FUEL MASTER 150SD SMOOTH CVR

Description

4X200FT FUEL MASTER 150SD SMOOTH CVR ; PETROLEUM HOSE

Fuel Hose; 4" Inside Diameter; 4.57" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

4X200FT FUEL MASTER 150SD SMOOTH CVR

BDI #
22285409

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.18
EAN
0770075339366
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies With Embedded Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Weight / LBS
518
Long Description
Fuel Hose; 4" Inside Diameter; 4.57" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.57 Inch | 116.078 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh