GATES
GATES
5/16IN 4230T MARINE HEATER 75PSI 700FT
GATES GATES
Description
5/16XRL 4230T COOL 75 ; COOLANT HOSE
Marine; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Part #
5/16IN 4230T MARINE HEATER 75PSI 700FT
BDI #
18202137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-4230T-MARINE-HEATER-75PSI-700FT/p/18202137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.07
EAN
0072053651737
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Heater | Industrial
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 2 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
105
Long Description
Marine; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Outside Diameter
0.62 Inch | 15.748 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh