https://www.bdiexpress.com/medias/INDGATHOSEXX-USCGB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxM3xpbWFnZS9qcGVnfGFEY3hMMmhsT0M4eE1UQXdNell4TVRNeE5qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlZWTkRSMEpmUWt4TFh6TXdNSGd6TURBdWFuQm58ODU5Yjg2YTA5M2NmYjFjNWE4MzI0ZTg3ZjdjMDU3Yzg2YThjN2Y2MzlmOWU4NmQ1NTBkNTc4OGQ0ZTIxODZhYw
https://www.bdiexpress.com/medias/INDGATHOSEXX-USCGB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxM3xpbWFnZS9qcGVnfGFEY3hMMmhsT0M4eE1UQXdNell4TVRNeE5qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlZWTkRSMEpmUWt4TFh6TXdNSGd6TURBdWFuQm58ODU5Yjg2YTA5M2NmYjFjNWE4MzI0ZTg3ZjdjMDU3Yzg2YThjN2Y2MzlmOWU4NmQ1NTBkNTc4OGQ0ZTIxODZhYw
GATES
GATES
5/16IN FUEL LINE MARINE USCG B 250FT/RL
GATES GATES
Description
4219 4060 ; FUEL LINE 5/15IN 40PSI
Marine Hose; 5/16" Inside Diameter; 0.58" Outside Diameter; Nitrile Inner Material; Hypalon Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure
Part #
5/16IN FUEL LINE MARINE USCG B 250FT/RL
BDI #
18623424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-FUEL-LINE-MARINE-USCG-B-250FT-RL/p/18623424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0
EAN
0072053299755
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Hypalon
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Long Description
Marine Hose; 5/16" Inside Diameter; 0.58" Outside Diameter; Nitrile Inner Material; Hypalon Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

