Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16IN SINGLE LINE WELDING GRAD R RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1OXxpbWFnZS9qcGVnfGFEQXdMMmhqWlM4eE1UQXdNemMwTmpjeE16WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlVrUmZNekF3ZURNd01DNXFjR2N8MzdjZjNjZjdmYzY1ZjJiYjhhZDdmOGRhZThjYzIxNTIyZTc1OGQyZjYwMjcwMWM5M2RiN2ZiZDY4NmQ4NWQ0YQ
425414 Hoses 

CONTINENTAL CONTINENTAL

5/16IN SINGLE LINE WELDING GRAD R RED

Description

5/16IN SGL LINE WELDING GRAD R RED HOSE ; POR NON-RETURNABLE WELDING 710000MOQ

Welding; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

5/16IN SINGLE LINE WELDING GRAD R RED

BDI #
425414

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
29.48
EAN
0037256131875
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Welding Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
Manufacturer Internal Number
20027267
Weight / LBS
65
Long Description
Welding; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.6 Inch | 15.24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh