https://www.bdiexpress.com/medias/INDGATHOSEXX-BRCD-FL225-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OHxpbWFnZS9qcGVnfGFHSTJMMmcxWVM4eE1ESTRNVE0zTmpjM05qSXlNaTlKVGtSSFFWUklUMU5GV0ZoZlFsSkRSRjlHVERJeU5WOUNURXRmTXpBd2VETXdNQzVxY0djfDE2ZDc1YWViYTJhYTMwNGIzNmJlOTlmY2M2OTFlM2YyZjU1MzY0ZjFlYzI0NmVkN2ZmZWUwYjdlYTNhN2RjZjM
https://www.bdiexpress.com/medias/INDGATHOSEXX-BRCD-FL225-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4OHxpbWFnZS9qcGVnfGFHSTJMMmcxWVM4eE1ESTRNVE0zTmpjM05qSXlNaTlKVGtSSFFWUklUMU5GV0ZoZlFsSkRSRjlHVERJeU5WOUNURXRmTXpBd2VETXdNQzVxY0djfDE2ZDc1YWViYTJhYTMwNGIzNmJlOTlmY2M2OTFlM2YyZjU1MzY0ZjFlYzI0NmVkN2ZmZWUwYjdlYTNhN2RjZjM
GATES
GATES
5/16XRL FUEL LINE 225 BARRICADE
GATES GATES
Description
5/16XRL FUEL LINE 225 BARRICADE ; FUEL HOSE
Fuel Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; HNBR Inner Material; Polyethylene Outer Material; Black; 225 PSI | 16 Bar Operating Pressure
Part #
5/16XRL FUEL LINE 225 BARRICADE
BDI #
22284052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16XRL-FUEL-LINE-225-BARRICADE/p/22284052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.049
EAN
0770075445661
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
HNBR
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Marine | Engine | Car | Light Truck | Off–Road Vehicle | Small Engine
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.95 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42195652
Weight / LBS
59.95
Long Description
Fuel Hose; 5/16" Inside Diameter; 0.56" Outside Diameter; HNBR Inner Material; Polyethylene Outer Material; Black; 225 PSI | 16 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

