Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN 19B PLANT MASTER 500PSI 525FT/RL https://www.bdiexpress.com/medias/INDGATHOSEXX-19B-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFEVTFMMmhqTWk4eE1UQXdNell4TURreU16QXpPQzlKVGtSSFFWUklUMU5GV0ZoZk1UbENYMUpFWHpNd01IZ3pNREF1YW5Cbnw3MmY3MDQyZGE3YTU4NTM1ZTFlYTBkMjM0OWFjYzI2YjcwOWU5MzEzYTgxMzliNWU5YjM0N2VmNTMwYjY3ZWVk
1109024 Hoses 

GATES GATES

5/8IN 19B PLANT MASTER 500PSI 525FT/RL

Description

3219 2911 ; 19B 5/8 500PSI HOSE

Air and Multipurpose Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 500 PSI | 34 Bar Operating Pressure

Part #

5/8IN 19B PLANT MASTER 500PSI 525FT/RL

BDI #
1109024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
EAN
0072053645316
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
525FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 525 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
141.75
Long Description
Air and Multipurpose Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh