Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN 4219G FUEL LINE 50PSI 550FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-19B-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzR8aW1hZ2UvanBlZ3xhREE1TDJnNVpTODVNelk0TmpRME9UUXpPVEF5TG1wd1p3fGU5NWJiOTgxODU5MWM2MjJmYzRlYmNkZWJlNjU3NGJlNTIwOWI3Zjk4OTUwNmFlZmQ2NWFjMjRkZWQzNzIwNDM
18202125 Hoses 

GATES GATES

5/8IN 4219G FUEL LINE 50PSI 550FT/REEL

Description

5/8XRL 4219G FUEL LINE 50PSI 550'/REEL ; FUEL HOSE

Marine; 5/8" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber | PVC Outer Material; Black; 35 PSI - 2 Bar Operating Pressure

Part #

5/8IN 4219G FUEL LINE 50PSI 550FT/REEL

BDI #
18202125

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.11
EAN
0072053133424
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber | PVC
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Engine | Evaporative Emission Control System | Fuel Line | Vent Line
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
42190097
Weight / LBS
137.5
Long Description
Marine; 5/8" Inside Diameter; 0.94" Outside Diameter; Rubber Inner Material; Rubber | PVC Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh