Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8IN FLEXSTEEL FUTURA BLK 1 BRAID https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-50-FUT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcwMHxpbWFnZS9qcGVnfGFETXlMMmhpWlM4eE1UQXdNemN5TlRVME5UVXdNaTlKVGtSRFZFaElUMU5GV0ZoZlJsTmZOVEJmUmxWVVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OTAyMDY1ZDhlNmVhMjg1MzEyZGZkNzViNTgxZDQ0ZDJiNzFmNDY1NDI5Nzc3M2YyMjY4Y2FmY2QzNmFiZTljNQ
27602636 Hoses 

CONTINENTAL CONTINENTAL

5/8IN FLEXSTEEL FUTURA BLK 1 BRAID

Description

5/8IN FLEXSTEEL FUTURA BLK 1 BRAID HOSE ; 500FT/REL

Petroleum Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

5/8IN FLEXSTEEL FUTURA BLK 1 BRAID

BDI #
27602636

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.179
EAN
0037256123306
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Petroleum Dispensing
Price Unit
FT
Inch - Metric
Inch
Other Features
Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.4
Long Description
Petroleum Hose; 5/8" Inside Diameter; 1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh