PARKER
PARKER
540P-8 X 250FT
PARKER PARKER
Description
540P-8 X 250FT WATER TRANSFER HOSE ; 1/2"HOSE ID 250'/REEL
Water Hose; 1/2" Inside Diameter; 0.81" Outside Diameter; Polyethylene Inner Material; Polyurethane Outer Material; Aqua ; 2000 PSI | 138 Bar Operating Pressure
Part #
540P-8 X 250FT
BDI #
24300550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/540P-8-X-250FT/p/24300550
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Polyethylene
Outer Material
Polyurethane
Color
Aqua
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Fluid Handling | Food and Beverage
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://ph.parker.com
Weight / LBS
32.5
Long Description
Water Hose; 1/2" Inside Diameter; 0.81" Outside Diameter; Polyethylene Inner Material; Polyurethane Outer Material; Aqua ; 2000 PSI | 138 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh